Shop All DC Gear Motors
Dayton
DC Gearmotor, 23 rpm, 12V, TENV
Mfr # 1Z820
Zoro # G0380852
original price:
$398.57
8% off
new price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 280 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1Z820
- Zoro # G0380852
- UPC # 190735150566
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 10.13 in |
Overall Length | 11.63 in |
Shaft Dia. (Dimension U) | 5/8" |
Shaft Length (Dimension V) | 1-1/2" |
Output Shaft Diameter | 5/8 in |
Output Shaft Height | 3.5 in |
Output Shaft Length | 1 1/2 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 23 RPM, Maximum Torque 280 in-lb, Overhung Load Capacity 150 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Gear Ratio 37:1, Input Horsepower 1/6 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Needle Roller and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 59 (5VX590)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 6 In Stroke (288-321)
- DIXON Male to Indust. Coupler, (M)NPT, 3/8, Brass (3DM3-B)
- POWERFLITE A55 57" Outside Length, 1/2" Top Width, 1 Ribs (A55-2)
- DAYTON DC Gearmotor, 7 rpm, 180V, TENV (M1135231.00)
- DAYTON DC Gearmotor, RPM 150, 24VDC (5LAG5)
- DAYTON Gearmotor, 8.3rpm, 24vdc (4ZJ45)
- DAYTON DC Gearmotor, 19 rpm, 90V, TENV (2H567)
- DAYTON DC Gearmotor, 64 rpm, 12V, TENV (1Z826)
- DAYTON DC Gearmotor, RPM 77, 90 VDC (5LAF2)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- Dayton Gearmotors