Shop All AC Gear Motors
Dayton
DC Gearmotor, 227.0 in-lb Max. Torque, 5.4 RPM Nameplate RPM, 90V DC Voltage
Mfr # 6A193
Zoro # G2676721
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 227 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6A193
- Zoro # G2676721
- UPC # 190735359587
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 8.63 in |
Shaft Length (Dimension V) | 1 1/2 in |
Overall Length | 10.13 in |
Shaft Dia. (Dimension U) | 5/8 in |
Overall Height | 5.13 in |
Mount Hole Center-to-Center Length | 1.5 in |
Output Shaft Height | 3.5 in |
Mount Hole Center-to-Center Width | 4 in |
Keyway Width | 3/16 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Keyway Depth | 1 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 5.4 RPM, Maximum Torque 227 in-lb, Overhung Load Capacity 150 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Gear Ratio 336:1, Input Horsepower 1/20 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Needle Roller and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE Premium Bar, Chain and Sprocket Oil, Chainsaw Chain Lubrication, Chain Saw Chain Oil – 1-Gallon (SWJ-OIL-GAL)
- TRITAN Taper-Lock Bushing, 1-1/8inBore dia, Stl (2517 X 1-1/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 14 # of Teeth (50BS14H X 3/4)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-15-43)
- DAYTON DC Gearmotor, 235.0 in-lb Max. Torque, 62 RPM Nameplate RPM, 90V DC Voltage (2H577)
- DAYTON DC Gearmotor, 113.0 in-lb Max. Torque, 64 RPM Nameplate RPM, 24V DC Voltage (4ZJ47)
- DAYTON AC Gearmotor, 537.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVY7)
- DAYTON AC Gearmotor, 1,017.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z402)
- DAYTON AC Gearmotor, 96.0 in-lb Max. Torque, 33 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z082)
- DAYTON AC Gearmotor, 700.0 in-lb Max. Torque, 41 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K375)
- SUMITOMO 10.6RPM 3PH 3HP 70MM 230/460V-AC GEARMOTOR (CHHMS3-6175DB-EP-B-165)
- Dayton AC Gear Motors