Shop All DC Gear Motors
Dayton
DC Gearmotor, 21 rpm, 90V, TENV
Mfr # M1135234.00
Zoro # G1221367
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 371 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # M1135234.00
- Zoro # G1221367
- UPC # 190735369357
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Dia. (Dimension U) | 3/4 in |
Shaft Length (Dimension V) | 1 5/8 in |
Dimension XH | 11.31" |
Length Less Shaft | 9.31 in |
Overall Length | 10.94 in |
Dimension XL | 13.31" |
Keyway Width | 3/16 in |
Overall Width | 6 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Height | 4 in |
Mount Hole Center-to-Center Length | 2.5 in |
Keyway Depth | 1 in |
Overall Height | 5.57 in |
Mount Hole Center-to-Center Width | 5 in |
Keyway Length | 1 in |
Output Shaft Length | 1 5/8 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 21 RPM, Maximum Torque 371 in-lb, Overhung Load Capacity 413 ft-lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Any Angle, Gear Ratio 124:1, Input Horsepower 1/8 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Heavy Duty Ball, Needle Roller and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-SYNC TORQUE Timing Belt, D5M, 15 x 1100mm PL, T220 (D1100-5M-15)
- ZORO SELECT Hydraulic Reservoir, 8 Gal Cap. (24W702)
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 680mm PL, T85 (200-S8M-680)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.95 in OD (363B)
- DAYTON DC Gearmotor, Nameplate RPM 8.8, 1.00A (52JE50)
- DAYTON DC Gearmotor, 19 rpm, 90V, TENV (2H567)
- DAYTON DC Gearmotor, Nameplate RPM 8, 0.38A (52JE57)
- DAYTON DC Gearmotor, Nameplate RPM 3.4, 0.50A (52JE48)
- DAYTON DC Gearmotor, RPM 20, 12VDC (5LAF4)
- DAYTON DC Gearmotor, 20 rpm, 90V, TENV (6Z408)
- DAYTON DC Gearmotor, RPM 150, 12VDC (5LAF9)
- Dayton DC Gear Motors