Shop All Universal AC-DC Gearmotors
Dayton
DC Gearmotor, 21 rpm, 90V, TENV
Mfr # 1LPK5
Zoro # G0380344
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Motor Type Permanent Magnet DC
- Gearmotor Voltage 90V DC
- Shaft Orientation Parallel
- Enclosure TENV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LPK5
- Zoro # G0380344
- UPC # 190735143940
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Overall Length | 10 in |
Shaft Dia. (Dimension U) | 3/4" |
Keyway Size | #605 Woodruff Key |
Shaft Length (Dimension V) | 1-1/2" |
Keyway Size Type | #605 Woodruff Key |
Length Less Shaft | 8.5 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 3/4 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 21 RPM, Maximum Torque 150 in-lb, Overhung Load Capacity 250 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 81:1, Input Horsepower 1/15 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, T10-750-32 (T10-750-32)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZY02530-10-51-G)
- GLOBAL G2SC-231-B Two-Piece Clamping Collar (G2SC-231-B)
- BESTORQ Double Side V Belt, 92 in Outside Length, 1/2 in Top Width, 1 Ribs (AA90)
- DAYTON AC Gearmotor, 15 rpm, TEFC, 115/230V (4Z518)
- DAYTON AC/DC Gearmotor, 90 rpm, 115V, Open Vented (1LPZ6)
- DAYTON AC Gearmotor, 14 rpm, TEFC, 115V (2Z817)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115V (6K303)
- DAYTON AC/DC Gearmotor, 8 rpm, 115V, Open Vented (1LRA4)
- DAYTON DC Gearmotor, 6 rpm, 12V, TENV (1LPK9)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LRA1)
- Dayton Gearmotors