Shop All DC Gear Motors
Dayton
DC Gearmotor, 21 rpm, 180V, TENV
Mfr # M1135235.00
Zoro # G3203995
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 180V DC
- Max. Torque 371 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # M1135235.00
- Zoro # G3203995
- UPC # 190735369364
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Dimension XH | 11.31" |
Length Less Shaft | 11.31 in |
Overall Length | 13.31 in |
Dimension XL | 13.31" |
Shaft Dia. (Dimension U) | 3/4" |
Shaft Length (Dimension V) | 1-5/8" |
Mount Hole Center-to-Center Length | 2.5 in |
Mount Hole Center-to-Center Width | 5 in |
Output Shaft Height | 4 in |
Overall Height | 6.75 in |
Keyway Depth | 1 in |
Keyway Length | 1 in |
Keyway Width | 3/16 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Length | 1 5/8 in |
Overall Width | 6 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 180V DC, Motor Type Permanent Magnet DC, Nameplate Speed 21 RPM, Maximum Torque 371 in-lb, Overhung Load Capacity 413 ft-lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Any Angle, Gear Ratio 124:1, Input Horsepower 1/4 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Heavy Duty Ball, Needle Roller and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (40B16F-1B)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 7/8" (WE3H78)
- CONTINENTAL CONTITECH B56 Wrapped V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (B56)
- DAYTON DC Gearmotor, RPM 77, 90 VDC (5LAF2)
- DAYTON DC Gearmotor, RPM 20, 12VDC (5LAF4)
- DAYTON DC Gearmotor, Nameplate RPM 12, 1.30A (52JE51)
- DAYTON DC Gearmotor, 1.5 rpm, 12V, TENV (1LNG4)
- DAYTON DC Gearmotor, Nameplate RPM 1.5, 0.30A (52JE47)
- DAYTON DC Gearmotor, RPM 64, 90 VDC (5LAF1)
- BOSTON GEAR Motor (PM950AT-B)
- Dayton DC Gear Motors