Shop All DC Gear Motors
Dayton
DC Gearmotor, 20 rpm, 90V, TENV
Mfr # 6Z408
Zoro # G2910311
product price: $908.99
/ea
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 727 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z408
- Zoro # G2910311
- UPC # 190735374252
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 11.75 in |
Overall Length | 13.25 in |
Shaft Length (Dimension V) | 1 1/2 in |
Shaft Dia. (Dimension U) | 3/4 in |
Overall Width | 8.13 in |
Overall Height | 6.63 in |
Mount Hole Center-to-Center Length | 2.5 in |
Output Shaft Diameter | 3/4 in |
Mount Hole Center-to-Center Width | 7.13 in |
Keyway Depth | 3/16 in |
Output Shaft Length | 1 1/2 in |
Keyway Width | 1/8 in |
Output Shaft Height | 3 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 20 RPM, Maximum Torque 727 in-lb, Overhung Load Capacity 325 ft-lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Any Angle, Gear Ratio 87:1, Input Horsepower 1/4 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Heavy Duty Ball and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Grease Fitting, 1/4-18 Button, PK10 (5PU46)
- BSC PREFERRED Belt, A/4L, 1/2 x 33in OC (A31/4L330)
- THOMSON Shaft Support Block, 0.750 In Bore (FSB12)
- WILKERSON Air Line Lubricator, 52 cfm Max. Flow (L08-02-KL00B)
- DAYTON DC Gearmotor, 58 rpm, 12V, TENV (1LPK2)
- DAYTON Gearmotor, 42 RPM, 105 Torque, 90 VDC, TENV (1LPY1)
- DAYTON DC Gearmotor, Nameplate RPM 4.4, 0.35A (52JE56)
- DAYTON DC Gearmotor, Nameplate RPM 8.8, 1.00A (52JE50)
- DAYTON DC Gearmotor, Nameplate RPM 1.5, 0.30A (52JE47)
- DAYTON DC Gearmotor, Nameplate RPM 8, 0.38A (52JE57)
- BOSTON GEAR Motor (PM950AT-B)
- Dayton Gearmotors