Shop All DC Gear Motors
Dayton
DC Gearmotor, 20 rpm, 12V, TENV
Mfr # 1LPK4
Zoro # G1162156
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 150 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LPK4
- Zoro # G1162156
- UPC # 190735143933
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Keyway Size | #605 Woodruff Key |
Shaft Length (Dimension V) | 1 1/2 in |
Shaft Dia. (Dimension U) | 3/4 in |
Length Less Shaft | 8.5 in |
Keyway Size Type | #605 Woodruff Key |
Overall Length | 10 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 3/4 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 20 RPM, Maximum Torque 150 in-lb, Overhung Load Capacity 250 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 81:1, Input Horsepower 1/15 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56J Frame, 3,450 Nameplate RPM (SN1102)
- JET Ball Bearings. (BB-6201VV)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-100-53)
- DODGE 5016 CHAIN COUPLING CHAIN ASSY (B5016X1-3/16 KWY 1/4X1/8)
- DAYTON DC Gearmotor, RPM 40, 90 VDC (5LAF0)
- DAYTON DC Gearmotor, 58 rpm, 12V, TENV (1LPK2)
- DAYTON DC Gearmotor, Nameplate RPM 0.5, 0.10A (52JE46)
- DAYTON DC Gearmotor, RPM 77, 90 VDC (5LAF2)
- DAYTON DC Gearmotor, Nameplate RPM 17, 1.40A (52JE52)
- DAYTON DC Gearmotor, RPM 26, 24VDC (5LAG1)
- LEESON Parallel Shaft Gearmotors, 90V (108712.00)
- Dayton DC Gear Motors