Shop All DC Gear Motors
This Product is Discontinued
Dayton
DC Gearmotor, 195 rpm, 24V (Discontinued)
Mfr # 5NG03
Zoro # G7614932
This Product is Discontinued
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24 V DC
- Max. Torque 1.4 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5NG03
- Zoro # G7614932
- UPC # 190735347324
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Dimension Z | 0.197 in |
Overall Length | 4 3/10 in |
Dimension L | 2 21/25 in |
Length Less Shaft | 3 55/100 in |
Shaft Length (Dimension V) | 3/4 in |
Dimension A | 1.50 in |
Shaft Dia. (Dimension U) | 1/4 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 21.6:1, Application For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.