Shop All DC Gear Motors
Dayton
DC Gearmotor, 170 rpm, 12V, TENV
Mfr # 1Z833
Zoro # G1769905
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 57 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1Z833
- Zoro # G1769905
- UPC # 190735150610
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 11.63 in |
Shaft Dia. (Dimension U) | 5/8" |
Shaft Length (Dimension V) | 1-1/2" |
Length Less Shaft | 10.13 in |
Output Shaft Height | 3.5 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 170 RPM, Maximum Torque 57 in-lb, Overhung Load Capacity 150 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Gear Ratio 11:1, Input Horsepower 4/25 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Needle Roller and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (GRA107RRB)
- B B MANUFACTURING 1440-8M-50, Timing Belt, Neoprene, Fiberglass (1440-8M-50)
- LEGACY Flexzilla Zillawhip 3/8"x6ft Ball Swivel (LEGHFZ3806YW2B)
- WEATHERHEAD Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (50E)
- DAYTON DC Gearmotor, 85 rpm, 12V, TENV (1LPK1)
- DAYTON DC Gearmotor, 64 rpm, 12V, TENV (1Z826)
- DAYTON DC Gearmotor, 20 rpm, 12V, TENV (1LPK4)
- DAYTON DC Gearmotor, Nameplate RPM 0.5, 0.10A (52JE46)
- DAYTON DC Gearmotor, Nameplate RPM 12, 0.38A (52JE58)
- DAYTON DC Gearmotor, 12 rpm, 12V, TENV (1LPK7)
- DAYTON DC Gearmotor, 21 rpm, 90V, TENV (M1135234.00)
- Dayton DC Gear Motors