Shop All DC Gear Motors
Dayton
DC Gearmotor, 1.5 rpm, 12V, TENV
Mfr # 1LNG4
Zoro # G3082563
original price:
$79.48
13% off
new price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 25 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LNG4
- Zoro # G3082563
- UPC # 190735143827
- Country of Origin Mexico
- Category DC Gear Motors
Dimensions
Length Less Shaft | 3.25 in |
Shaft Dia. (Dimension U) | 5/16" |
Shaft Length (Dimension V) | 13/16" |
Dimension B | 0.94 in |
Dimension A | 3.2 in |
Overall Length | 4.06 in |
Output Shaft Length | 13/16 in |
Output Shaft Diameter | 5/16 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 1.5 RPM, Maximum Torque 25 in-lb, Overhung Load Capacity 40 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 931:1, Input Horsepower 1/1000 hp, Application Food Processing and Restaurant Equipment, Switch Gear, Valve Actuators, Vending, Output Shaft Diameter 5/16 in, Bearing Type Porous Bronze on Gear Case and Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-DL-111, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.6875" Bore Dia. (128712)
- BESTORQ 270J10 Micro V Belt, 27 in Pitch Length, 0.92 in Top Width, 10 Ribs (270J10)
- TRU-FLATE COUPLER/PLUG SET 1/4""I/M (13201)
- FESTO Silencer U-1/2-B-NPT (U-1/2-B-NPT)
- DAYTON DC Gearmotor, 50 rpm, 12V, TENV (1Z824)
- DAYTON DC Gearmotor, Nameplate RPM 50, 1.10A (52JE54)
- DAYTON DC Gearmotor, RPM 22, 90 VDC (5LAE8)
- DAYTON Gearmotor, 2.6rpm, 90vdc (6Z910)
- DAYTON DC Gearmotor, RPM 20, 12VDC (5LAF4)
- DAYTON DC Gearmotor, Nameplate RPM 22, 1.40A (52JE59)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- Dayton Gearmotors