Shop All Universal AC-DC Gearmotors
Dayton
DC Gearmotor, 13 rpm, 90V, TENV
Mfr # 1LPK8
Zoro # G2621184
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Motor Type Permanent Magnet DC
- Gearmotor Voltage 90V DC
- Shaft Orientation Parallel
- Enclosure TENV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LPK8
- Zoro # G2621184
- UPC # 190735143971
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Shaft Dia. (Dimension U) | 3/4" |
Keyway Size Type | #605 Woodruff Key |
Shaft Length (Dimension V) | 1-1/2" |
Overall Length | 10 in |
Keyway Size | #605 Woodruff Key |
Length Less Shaft | 8.5 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 3/4 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 13 RPM, Maximum Torque 250 in-lb, Overhung Load Capacity 250 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 135:1, Input Horsepower 1/15 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, JA Bushing, 3.35" O.D. (13V335JA)
- PIX V-Belt, 3L Wrapped, 3/8 X 34.5 (3L345)
- DIXON Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (1290604C)
- FERNCO DWV FLEX COUPLING 3""X3"" (P1056-33)
- DAYTON AC/DC Gearmotor, 55 rpm, 115V, Open Vented (1LPZ5)
- DAYTON AC/DC Gearmotor, 90 rpm, 115V, Open Vented (1LPZ6)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115/230V (4Z519)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115V (3M330)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LPZ9)
- DAYTON DC Gearmotor, 6.5 rpm, 90V, TENV (1LPL1)
- MOLON AC Gearmotor, 154 rpm, TENV, 115V (EM5R-154-1M)
- Dayton Universal AC-DC Gearmotors