Shop All DC Gear Motors
Dayton
DC Gearmotor, 12 rpm, 12V, TENV
Mfr # 1LPK7
Zoro # G2422813
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 250 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LPK7
- Zoro # G2422813
- UPC # 190735143964
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Dia. (Dimension U) | 3/4 in |
Length Less Shaft | 8.5 in |
Keyway Size | #605 Woodruff Key |
Shaft Length (Dimension V) | 1 1/2 in |
Keyway Size Type | #605 Woodruff Key |
Overall Length | 10 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Length | 1 1/2 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 12 RPM, Maximum Torque 250 in-lb, Overhung Load Capacity 250 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 135:1, Input Horsepower 1/15 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 1/2In (8 C6LO-S)
- DYNABRADE Screw, 11575 (11575)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (129HB-5-2)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK62 X 7/8 SHEAVE (BK62 X 7/8 SHEAVE)
- DAYTON DC Gearmotor, Nameplate RPM 50, 1.10A (52JE54)
- DAYTON DC Gearmotor, RPM 40, 90 VDC (5LAF0)
- DAYTON DC Gearmotor, RPM 64, 90 VDC (5LAF1)
- DAYTON DC Gearmotor, RPM 26, 24VDC (5LAG1)
- DAYTON DC Gearmotor, 64 rpm, 12V, TENV (1Z826)
- DAYTON DC Gearmotor, RPM 177, 90 VDC (5LAF3)
- DAYTON DC Gearmotor, 21 rpm, 90V, TENV (M1135234.00)
- Dayton Gearmotors