Shop All AC Gear Motors
Dayton
DC Gearmotor, 100.0 in-lb Max. Torque, 5 RPM Nameplate RPM, 90V DC Voltage
Mfr # 6Z911
Zoro # G3470117
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 100 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z911
- Zoro # G3470117
- UPC # 190735375051
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 7.38 in |
Overall Length | 8.38 in |
Dimension XL | 7.43" |
Dimension L | 4 7/25 in |
Shaft Dia. (Dimension U) | 1/2 in |
Shaft Length (Dimension V) | 1" |
Dimension X | 3.15" |
Overall Height | 2.75 in |
Overall Width | 3.63 in |
Keyway Depth | 3/4 in |
Output Shaft Length | 1 in |
Output Shaft Diameter | 1/2 in |
Keyway Width | 1/8 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 5 RPM, Maximum Torque 100 in-lb, Overhung Load Capacity 90 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 362:1, Input Horsepower 1/40 hp, Output Shaft Diameter 1/2 in, Bearing Type Ball on Motor, Needle on Case Output Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 200-230V (FRN0002C2S-7U)
- WILKERSON Bowl Oring (GRP-96-654)
- CONTINENTAL CONTITECH 3/C128 Banded V-Belt, 132" Outside Length, 2-41/64" Top Width, 3 Ribs (3/C128)
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 3/16-ECC (E-4BF-TRB-2 3/16-ECC)
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 9.6 RPM Nameplate RPM, 90V DC Voltage (6Z912)
- DAYTON AC Gearmotor, 4.2 in-lb Max. Torque, 41 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE23)
- DAYTON AC Gearmotor, 522.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVX3)
- DAYTON AC Gearmotor, 710.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H616)
- DAYTON Dc Gearmotor, 16.0 in-lb Max. Torque, 25 RPM Nameplate RPM, 12V DC Voltage (1LNH1)
- DAYTON AC Gearmotor, 47.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2H596)
- DAYTON AC Gearmotor, 22.0 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD99)
- Dayton Gearmotors