Shop All AC Gear Motors
Dayton
DC Gearmotor, 100.0 in-lb Max. Torque, 125 RPM Nameplate RPM, 90V DC Voltage
Mfr # M1135222.00
Zoro # G2973451
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 100 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # M1135222.00
- Zoro # G2973451
- UPC # 190735369234
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 11.31 in |
Overall Length | 12.94 in |
Shaft Length (Dimension V) | 1 5/8 in |
Dimension XH | 11.31" |
Shaft Dia. (Dimension U) | 3/4 in |
Dimension XL | 13.31" |
Keyway Width | 3/16 in |
Mount Hole Center-to-Center Length | 2.5 in |
Output Shaft Length | 1 5/8 in |
Overall Height | 5.57 in |
Output Shaft Height | 4 in |
Keyway Depth | 1 in |
Output Shaft Diameter | 3/4 in |
Mount Hole Center-to-Center Width | 5 in |
Overall Width | 6 in |
Keyway Length | 1 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 125 RPM, Maximum Torque 100 in-lb, Overhung Load Capacity 256 ft-lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Any Angle, Gear Ratio 23:1, Input Horsepower 1/4 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Heavy Duty Ball, Needle Roller and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Fitting Adapter, Straight, PK5 (3APD6)
- ENERPAC Hose 6 Ft Ch604 Ch604 (HC9206C)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF69)
- D&D 112" Outside Length, 5/8" Top Width, 1 Ribs (5V1120)
- DAYTON AC Gearmotor, 1,100.0 in-lb Max. Torque, 6.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1L510)
- DAYTON AC Gearmotor, 3.3 in-lb Max. Torque, 368 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG7)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R95)
- DAYTON AC Gearmotor, 327.0 in-lb Max. Torque, 89 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z392)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 1.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE05)
- DAYTON AC Gearmotor, 1.5 in-lb Max. Torque, 98 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE45)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN1)
- Dayton AC Gear Motors