Shop All AC Gear Motors
Dayton
DC Gearmotor, 1,087.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 90V DC Voltage
Mfr # 6Z406
Zoro # G3335166
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 1,087 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z406
- Zoro # G3335166
- UPC # 190735374238
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 11.75 in |
Shaft Length (Dimension V) | 1-1/2" |
Overall Length | 13.25 in |
Shaft Dia. (Dimension U) | 3/4" |
Overall Width | 8.13 in |
Overall Height | 6.63 in |
Keyway Depth | 3/16 in |
Output Shaft Height | 3 in |
Output Shaft Diameter | 3/4 in |
Mount Hole Center-to-Center Length | 2.5 in |
Keyway Width | 1/8 in |
Output Shaft Length | 1 1/2 in |
Mount Hole Center-to-Center Width | 7.13 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 9 RPM, Maximum Torque 1,087 in-lb, Overhung Load Capacity 325 ft-lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Any Angle, Gear Ratio 196:1, Input Horsepower 1/4 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Heavy Duty Ball and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 24 x 40 x 7 mm., TC, Nitrile Rubber (24407TC)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (1300)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-230-1)
- CONTINENTAL V-belt, 42 in L, 5/8 in W Top, Rubber (85420)
- DAYTON DC Gearmotor, 94.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 90V DC Voltage (3XA82)
- DAYTON DC Gearmotor, 220.0 in-lb Max. Torque, 31 RPM Nameplate RPM, 90V DC Voltage (4Z383)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN8)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN2)
- DAYTON AC Gearmotor, 109.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (096040.00)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 120 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN9)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 12V DC Voltage (1LPV5)
- Dayton AC Gear Motors