Shop All Hand Trucks
Dayton
Dayton GWK-4YX97-LW 4YX97 Load Wheel Kit for Manual Pallet Jack - Black
Mfr # GWK-4YX97-LW
Zoro # G003968687
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # GWK-4YX97-LW
- Zoro # G003968687
- Country of Origin China
- Category Hand Trucks
Description
Features
- Load Wheel Kits are a cost effective
- easy to install solution containing all the parts you need to replace the wheels on your pallet jack
- 2 Ultra-Poly 70D Load Wheel Assemblies with Bearings, Axles & Fasteners
- Construction: Polyurethane
- Replacement Part Type: Load Wheel Kit
- Finish: Black
- Assembly: Assembled
- Style: Manual
- For Model No: 4YX97
- Weight: 6.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R3232A3E30B4W4C1P6)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH5)
- ZORO SELECT Cable Protector, Drop Over, 2 Channel, 6ft. (1792)
- CM Rigging Hook With Latch, 3 Ton Load, 80 Grade, Eye Attachment, 119 In Hook Opening (M6505A)
- DAYTON Truck, Hand, 650 Lb (3W486)
- DAYTON Convertible Hand Truck, H 51-3/4 In (34D671)
- DAYTON Dayton GWK-4YX96-LW 4YX96 Load Wheel Kit for Manual Pallet Jack - Black (GWK-4YX96-LW)
- DAYTON Cnvrtbl Hnd Trck, 800 lb., 58 x 20" (6W855)
- DAYTON Cnvrtbl Hnd Trck, 400 to 500 lb. (4ZJ34)
- DAYTON Appliance Hand Truck, 700 lb., 60in (4W326)
- PRAIRIE VIEW INDUSTRIES Prairie View D1525323 Chicken Case Aluminum Flat Dollies; 6 x 15.25 x 23 in. (D1525323)
- Dayton Hand Trucks