Shop All Hand Trucks
Dayton
Dayton GWK-4YX96-LW 4YX96 Load Wheel Kit for Manual Pallet Jack - Black
Mfr # GWK-4YX96-LW
Zoro # G503968668
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GWK-4YX96-LW
- Zoro # G503968668
- Country of Origin China
- Category Hand Trucks
Description
Features
- Load Wheel Kits are a cost effective
- Easy to install solution containing all the parts you need to replace the wheels on your pallet jack
- 2 Ultra-Poly 70D Load Wheel Assemblies with Bearings, Axles & Fasteners
- Construction: Polyurethane
- Replacement Part Type: Load Wheel Kit
- Finish: Black
- Assembly: Assembled
- For Model No: 4YX96
- Weight: 5.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 6 in W, Polyester, Silver (EE2806TFX10)
- MAGNA LIFTING PRODUCTS 6 ton Capacity, Lever Hoist, MAGNA, 15' Lift (LH60015)
- R.W. ROGERS CO Value Shopper Handicap Cart, Blue (RWR-AMG-440300-RLBE)
- ZORO SELECT Dock Plate, 1400 lb., 48 x 30 In. (4LGV4)
- DAYTON Appliance Hand Truck, 700 lb., 60in (3W042)
- DAYTON Student Desk Mover, Cap 200 Lb, 46x26 (30F043)
- DAYTON Dayton GWK-3KR84-LW 3KR84 Load Wheel Kit for Manual Pallet Jack - Black (GWK-3KR84-LW)
- DAYTON General Purpose Hand Truck, 650 lb. (2W179)
- DAYTON Folded Chair Truck, 180lb, 27-3/4 x 44 (30F012)
- DAYTON Vending Hand Truck, 1200 lb., 66in (4XKJ3)
- MAGLINER Modular Hand Truck, Loop Handle, 500 lb (HMK119UA4)
- Dayton Hand Trucks & Dollies