Shop All Hand Trucks
Dayton
Dayton GWK-3KR84-LW 3KR84 Load Wheel Kit for Manual Pallet Jack - Black
Mfr # GWK-3KR84-LW
Zoro # G603968698
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GWK-3KR84-LW
- Zoro # G603968698
- Country of Origin China
- Category Hand Trucks
Description
Features
- Load Wheel Kit
- A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack
- 2 Ultra-Poly 70D Load Wheel Assemblies with Bearings, Axles & Fasteners
- Construction: Polyurethane Load Wheels, Nylon Steer Wheels
- Replacement Part Type: Load Wheel Kit
- Finish: Black
- Assembly: Assembled
- For Model No: 3KR84
- Weight: 5.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Quick-Link Ss 3/8In (N262-519)
- MEADOW LANE Polished Brass Rail Connector for Ladder Rail (EG.41.06 )
- DAYTON Wire Rope Thimble, 3/16 In, Steel, PK25 (1DLG2)
- BULK-STRAP Bulk Webbing, 102ft x 1-1/2In, 750lb (P15102OR)
- DAYTON Truck, Hand, 500 Lb (3W481)
- DAYTON High-Frame Hand Truck, 400 lb. (1W680)
- DAYTON Pail Hand Truck, 300 lb., 55-1/2x18-1/2 (9MK73)
- DAYTON General Purpose Hand Truck, 1000 lb. (2W157)
- DAYTON 2-Position Hand Truck, 1000lb., 52x22-1/4" (2NXC3)
- DAYTON General Purpose Hand Truck, 650 lb. (2W179)
- LITTLE GIANT Hand Truck, Continuous Handle, Flat-Free (T-200-10FF)
- Dayton Hand Trucks