Shop All Disposable Standard Batteries
This Product is Discontinued
Dayton
Dayton AAA Alkaline Battery, 24 PK, 1.5V DC (Discontinued)
Mfr # 40KJ57
Zoro # G1825717
This Product is Discontinued
Key Features
- Standard Battery Size AAA
- Voltage 1.5V
- Battery Type Alkaline
- Diameter 0.4 in
- Battery Chemistry Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 40KJ57
- Zoro # G1825717
- UPC # 190735297629
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AAA |
Diameter | 0.4 in |
Overall Height | 1.7 in |
Height | 1.7 in |
Battery Size | AAA |
Details
Voltage | 1.5V |
Battery Type | Alkaline |
Item | Battery |
Battery Chemistry | Alkaline |
Shelf Life | 10 yr |
Capacity - Batteries | 1,090 mAh |
Min. Operating Temp. | -20 Degrees F |
Standard Battery Series | Dayton |
Battery Performance | Everyday |
Voltage - Batteries | 1.5V DC |
Max. Operating Temp. | 130 Degrees F |
Standard Battery Type | Standard Battery |
Operating Temperature Range | -20 Degrees F to 130 Degrees F |
Description
Battery, AAA, Everyday, Capacity - Batteries 1,090 mAh, Standard Battery Series Dayton, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 24, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Shelf Life 10 yr, Diameter 0.4 in, Height 1.7 in, Overall Height 1.7 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.