Shop All Disposable Standard Batteries
This Product is Discontinued
Dayton
Dayton AA Alkaline Battery, 24 PK, 1.5V DC (Discontinued)
Mfr # 40KJ60
Zoro # G1825699
This Product is Discontinued
Key Features
- Standard Battery Size AA
- Voltage 1.5V
- Battery Type Alkaline
- Diameter 0.6 in
- Min. Operating Temp. -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 40KJ60
- Zoro # G1825699
- UPC # 190735297650
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AA |
Diameter | 0.6 in |
Height | 1.9 in |
Battery Size | AA |
Overall Height | 2 in |
Details
Voltage | 1.5V |
Battery Type | Alkaline |
Min. Operating Temp. | -20 Degrees F |
Standard Battery Type | Standard Battery |
Capacity - Batteries | 2,620 mAh |
Standard Battery Series | Dayton |
Shelf Life | 10 yr |
Battery Chemistry | Alkaline |
Max. Operating Temp. | 130 Degrees F |
Voltage - Batteries | 1.5V DC |
Battery Performance | Everyday |
Item | Battery |
Standards | ANSI -15A, IEC-LR6 |
Operating Temperature Range | -20 Degrees F to 130 Degrees F |
Description
Battery, AA, Everyday, Capacity - Batteries 2,620 mAh, Standard Battery Series Dayton, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 24, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Shelf Life 10 yr, Standards ANSI -15A, IEC-LR6, Diameter 0.6 in, Height 1.9 in, Overall Height 2 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.