Shop All Portable Vacuums
This Product is Discontinued
Dayton
DAYTON 7 qt., 120V Backpack Vacuum Cleaner (Discontinued)
Mfr # 4TR09
Zoro # G3149693
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120
- Vacuum Filtration Type Standard
- Weight 9.8 lb
- Vacuum Collection Type Disposable Bag
- Vacuum Filter Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4TR09
- Zoro # G3149693
- UPC # 190735334645
- Country of Origin China
- Category Portable Vacuums
Dimensions
Cord Length | 50 ft. |
Hose Length | 5 ft |
Diameter | 10-1/4" |
Hose Dia. | 1 1/2 in |
Height | 19 1/2 in |
Power Cord Length | 50 ft |
Description
Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 3/4 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 75 cfm, Static Pressure 90 in, Weight 9.8 lb, Height 19 1/2 in, Sound Level Not Rated, Number of Motor Stages 2, Current 10 A, Voltage 120, Hose Dia. 1 1/2 in, Hose Length 5 ft, Power Cord Length 50 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.