Dayton

DAYTON 16 qt., 120V Backpack Vacuum Cleaner (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Portable Vacuums

Key Features

  • Voltage 120
  • Vacuum Filtration Type Standard
  • Weight 12 lb
  • Vacuum Collection Type Disposable Bag
  • Includes 5 ft x 1-1/2 in Locking Swivel Hose, (2) Lightweight Aluminum Wands, Multi-Surface Floor Nozzle, Crevice Tool, Dust Brush, Utility Nozzle, High Efficiency Micro-lined Disposable Bag Filter and Heavy-Duty Cartridge Filter, Adjustable Wide Shoulder/Waist Harness, Carry Handle, Easy Access On/Off Switch
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 22 in
Hose Length 5 ft
Cord Length 25 ft.
Hose Dia. 1 1/2 in
Power Cord Length 25 ft

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Disposable Bag, Vacuum Capacity 4 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 115 cfm, Static Pressure 52 in, Weight 12 lb, Height 22 in, Sound Level Not Rated, Number of Motor Stages 1, Current 12 A, Voltage 120, Hose Dia. 1 1/2 in, Hose Length 5 ft, Power Cord Length 25 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products