Shop All Davit Cranes
This Product is Discontinued
Dayton
Davit Crane, 500 lb Capacity, 34.6 in to 42.2 in Reach, 0 in to 420 in Lift Range, Gray (Discontinued)
Mfr # 35Z839
Zoro # G5207167
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 500 lb
- Reach 34.6 in to 42.2 in
- Material Welded Steel
- Lift Range 0 in to 420 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 35Z839
- Zoro # G5207167
- UPC # 190735273920
- Country of Origin China
- Category Davit Cranes
Dimensions
Mast Diameter | 2.88 in |
Details
Item | Davit Crane |
Capacity | 500 lb |
Reach | 34.6 in to 42.2 in |
Material | Welded Steel |
Lift Range | 0 in to 420 in |
Finish | Galvanized |
Color | Gray |
Operation Mode | Manual |
Swivel Angle | 360 Degrees |
Body Material | Welded Steel |
Maximum Lifting Capacity | 500 lb |
Description
Davit Crane, Maximum Lifting Capacity 500 lb, Color Gray, Swivel Angle 360 Degrees , Mast Diameter 2.88 in, Body Material Welded Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.