Shop All Backdraft Roof Dampers
Dayton
Damper, Vert/Horiz Mtg, 17 3/4 Sq
Mfr # 2FTU9
Zoro # G2342401
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Flange, Horizontal or Vertical Mount
- Damper Size (In.) 17-3/4 x 17-3/4
- Overall Size (In.) 17-3/4 x 17-3/4
- Max. Velocity (FPM) 2,000 fpm
- Construction Material G-90 Galvanized Steel Frame and Aluminum Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2FTU9
- Zoro # G2342401
- UPC # 190735218679
- Country of Origin United States
- Category Backdraft Roof Dampers
Dimensions
Damper Size (In.) | 17-3/4 x 17-3/4 |
Overall Size (In.) | 17-3/4 x 17-3/4 |
Overall Length | 4 1/2 in |
Overall Height | 17 3/4 in |
Overall Width | 17 3/4 in |
Rough Opening Length | 18 in |
For Nominal Duct Diameter | 18 in |
Rough Opening Width | 18 in |
Rough Opening Diameter | 18 in |
Fits Fan Diameter | 18 in |
Frame Depth | 2 in |
Description
17.75 In.H-W 4.5 In.L Alu Univ Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter 18 in, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 17 3/4 in, Rough Opening Diameter 18 in, Rough Opening Shape Square, Fits Fan Diameter 18 in, For Duct Shape Square, Free Area 2.2 sq ft, Overall Width 17 3/4 in, Frame Material Thickness 20 ga, Overall Length 4 1/2 in, Frame Depth 2 in, Rough Opening Length 18 in, Maximum Pressure 1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 12x12x1", MERV 5 (5W501)
- HONEYWELL HOME ELECTRIC HEAT RELAY WITH BUILT-IN TRANSF (R841C1227)
- LASKO 16" Oscillating Stand Fan, 2520 (2520)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5012C)
- DAYTON Damper, Vert/Horiz Mtg, 23 3/4 Sq (2FTV7)
- DAYTON Damper, Vert/Horiz Mtg, 9 3/4 Sq (2FTW8)
- DAYTON Damper, Roof Mount (4HX65)
- DAYTON Damper, Backdraft, Wall Mount, 19-3/4 In Sq (5NKN4)
- DAYTON Damper, Roof Mount (4HX69)
- DAYTON Damper, Roof Mount (4HX67)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 7 3/4 Sq (3HHL4)
- Dayton Backdraft Roof Dampers