Shop All Backdraft Roof Dampers
Dayton
Damper, Vert/Horiz Mtg, 13 3/4 Sq
Mfr # 2FTX5
Zoro # G0854761
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Flange, Horizontal or Vertical Mount
- Damper Size (In.) 13-3/4 x 13-3/4
- Overall Size (In.) 13-3/4 x 13-3/4
- Construction Material G-90 Galvanized Steel Frame and Aluminum Blades
- Outside Flange (In.) 13-3/4 x 13-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2FTX5
- Zoro # G0854761
- UPC # 190735218907
- Country of Origin United States
- Category Backdraft Roof Dampers
Dimensions
Damper Size (In.) | 13-3/4 x 13-3/4 |
Overall Size (In.) | 13-3/4 x 13-3/4 |
Overall Length | 4 1/2 in |
Overall Height | 13 3/4 in |
Overall Width | 13 3/4 in |
For Nominal Duct Diameter | 14 in |
Frame Depth | 2 in |
Rough Opening Width | 14 in |
Rough Opening Length | 14 in |
Rough Opening Diameter | 14 in |
Fits Fan Diameter | 12 in |
Description
13.75 In.H-W 4.5 In.L Alu Univ Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter 14 in, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 13 3/4 in, Rough Opening Diameter 14 in, Rough Opening Shape Square, Fits Fan Diameter 12 in, For Duct Shape Square, Free Area 1 sq ft, Overall Width 13 3/4 in, Frame Material Thickness 20 ga, Overall Length 4 1/2 in, Frame Depth 2 in, Rough Opening Length 14 in, Maximum Pressure 1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Cord, 120VAC, 6 ft. Length, 0.6 A Plug and Play (FFSL81-6)
- BAILEIGH INDUSTRIAL Wood Dust Collector Upper Filter Bag (BA9-1002701)
- DELTA BREEZ Fan/Motion / Humidity Sensor 80/110 Cfm (SIG80-110MH)
- BELIMO UGVL w/ non-SR 337lbf MFT (UGVL+SVX24-MFT)
- DAYTON Damper, Backdraft (4HX33)
- DAYTON Backdraft Damper, Horizontal, 35-3/4Sq (3HHN1)
- DAYTON Damper, Backdraft, Wall Mount, 22-3/4 In Sq (5NKN5)
- DAYTON Damper, Backdraft, Wall Mount, 19-3/4 In Sq (5NKN4)
- DAYTON Backdraft Damper, Horizontal, 42 Sq (6WRK7)
- DAYTON Damper, Roof Mount (4HX67)
- DAYTON Damper, Vert/Horiz Mtg, 17 3/4 Sq (2FTU9)
- Dayton Dampers