Shop All Backdraft Roof Dampers
Dayton
Damper, Vert/Horiz Mtg, 11 3/4 Sq
Mfr # 2FTX4
Zoro # G3110983
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Flange, Horizontal or Vertical Mount
- Damper Size (In.) 11-3/4 x 11-3/4
- Overall Size (In.) 11-3/4 x 11-3/4
- Outside Flange (In.) 11-3/4 x 11-3/4
- Max. Velocity (FPM) 2,000 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2FTX4
- Zoro # G3110983
- UPC # 190735218891
- Country of Origin United States
- Category Backdraft Roof Dampers
Dimensions
Damper Size (In.) | 11-3/4 x 11-3/4 |
Overall Size (In.) | 11-3/4 x 11-3/4 |
Overall Height | 11 3/4 in |
Overall Length | 4 1/2 in |
Overall Width | 11 3/4 in |
Rough Opening Diameter | 12 in |
Frame Depth | 2 in |
Rough Opening Length | 12 in |
For Nominal Duct Diameter | 12 in |
Fits Fan Diameter | 12 in |
Rough Opening Width | 12 in |
Description
11.75 In.H-W 4.5 In.L Alu Univ Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter 12 in, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 11 3/4 in, Rough Opening Diameter 12 in, Rough Opening Shape Square, Fits Fan Diameter 12 in, For Duct Shape Square, Free Area 0.9 sq ft, Overall Width 11 3/4 in, Frame Material Thickness 20 ga, Overall Length 4 1/2 in, Frame Depth 2 in, Rough Opening Length 12 in, Maximum Pressure 1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 120320 Replacement Cell For (120320)
- BESTAIR 25 in. W X 20 in. H X 4 in. D 13 MERV Pleated Air Filter (HW2025-13R)
- ASHLEY HEARTH PRODUCTS 1,200 sq ft EPA Certified Pedestal Wood Stove (AW1120E-P)
- HONEYWELL Hc26A1008 Humidifier Replacement (HC26A1008)
- DAYTON Damper, Roof Mount (4HX69)
- DAYTON Damper, Backdraft (4HX73)
- DAYTON Damper, Backdraft (4HX72)
- DAYTON Backdraft Damper, Horizontal, 47-3/4Sq (3HHN3)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 15 3/4Sq (3HHL5)
- DAYTON Backdraft Damper, Horizontal, 39-3/4Sq (3HHN2)
- DAYTON Damper, Roof Mount (4HX68)
- Dayton Backdraft Roof Dampers