Shop All Backdraft Roof Dampers
Dayton
Damper, Roof Mount
Mfr # 4HX69
Zoro # G2982865
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roof Mount, Exhaust
- Damper Size (In.) 35 x 35
- Overall Size (In.) 37 x 37
- Includes Pre-Punched Conduit Hole Knock-Out; Felted Edges for Quiet Operation
- Flange Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HX69
- Zoro # G2982865
- UPC # 190735325933
- Country of Origin United States
- Category Backdraft Roof Dampers
Dimensions
Damper Size (In.) | 35 x 35 |
Overall Size (In.) | 37 x 37 |
Flange Width (In.) | 1 in |
Overall Width | 37 in |
Overall Length | 4 1/2 in |
Overall Height | 37 in |
Rough Opening Length | 34 1/2 in |
Flange Width | 1 in |
Rough Opening Width | 35.5 in |
Fits Fan Diameter | 36 in |
Frame Depth | 2 in |
Rough Opening Diameter | 35 1/2 in |
Description
37 In.H-W 4.5 In.L Aluminum Backdraft Damper, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 2250 fpm, Overall Height 37 in, Rough Opening Diameter 35 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 36 in, For Duct Shape Square, Free Area 7.1 sq ft, Overall Width 37 in, Frame Material Thickness 20 ga, Overall Length 4 1/2 in, Frame Depth 2 in, Rough Opening Length 34 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 24 In, 4430 CFM (10D962)
- RANCO Control, Pressure (O20-7006)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 80" Length (2DWK8)
- NOVATEK Novatek Square Filter For Novair 700, 2inL x 16inW x 16inH (F4720)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 15 3/4Sq (3HHL5)
- DAYTON Damper, Backdraft (4HX73)
- DAYTON Damper, Backdraft, Wall Mount, 27-3/4 In Sq (5NKN6)
- DAYTON Backdraft Damper, Horizontal, 35-3/4Sq (3HHN1)
- DAYTON Damper, Roof Mount (4HX66)
- DAYTON Backdraft Damper, Horizontal, 39-3/4Sq (3HHN2)
- DAYTON Backdraft Damper, Horizontal, 47-3/4Sq (3HHN3)
- Dayton Backdraft Roof Dampers