Shop All Backdraft Roof Dampers
Dayton
Damper, Roof Mount
Mfr # 4HX65
Zoro # G2083094
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Roof Mount, Exhaust
- Damper Size (In.) 15 x 15
- Overall Size (In.) 17 x 17
- Construction Material Aluminum Blades, G-90 Galvanized Steel Frame, Nylon Bushings and Galvanized Steel Tie Rods., Stainless Steel Pivot Pins
- Includes Pre-Punched Conduit Hole Knock-Out; Felted Edges for Quiet Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HX65
- Zoro # G2083094
- UPC # 190735325896
- Country of Origin United States
- Category Backdraft Roof Dampers
Dimensions
Damper Size (In.) | 15 x 15 |
Overall Size (In.) | 17 x 17 |
Flange Width (In.) | 1 in |
Overall Length | 4 1/2 in |
Overall Width | 17 in |
Overall Height | 17 in |
Rough Opening Length | 14 1/2 in |
Rough Opening Diameter | 15 1/2 in |
Frame Depth | 2 in |
Flange Width | 1 in |
Fits Fan Diameter | 12 in |
Rough Opening Width | 15.5 in |
Description
17 In.H-W 4.5 In.L Aluminum Backdraft Damper, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 17 in, Rough Opening Diameter 15 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 12 in, For Duct Shape Square, Free Area 1.1 sq ft, Overall Width 17 in, Frame Material Thickness 20 ga, Overall Length 4 1/2 in, Frame Depth 2 in, Rough Opening Length 14 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 0.5" W x 4' L (BS0051040L)
- CARRIER Limit Switch 90-120F Auto (HH18HA420)
- HAMMOND 800W Heater, 115V w/Tstat (FLHTF800A115)
- TJERNLUND PRODUCTS 180 cfm Basement Fan, Reversible (X2D)
- DAYTON Backdraft Damper, Horizontal, 35-3/4Sq (3HHN1)
- DAYTON Backdraft Damper, Horizontal, 50 Sq (6WRK8)
- DAYTON Damper, Roof Mount (4HX70)
- DAYTON Damper, Backdraft, Wall Mount, 19-3/4 In Sq (5NKN4)
- DAYTON Damper, Vert/Horiz Mtg, 11 3/4 Sq (2FTX4)
- DAYTON Damper, Roof Mount (4HX68)
- DAYTON Backdraft Damper, Horizontal, 42 Sq (6WRK7)
- Dayton Dampers