Shop All Backdraft Roof Dampers
Dayton
Damper, Backdraft
Mfr # 4HX76
Zoro # G3188132
product price: $63.55
/ea
$63.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Mount, Supply
- Damper Size (In.) 14 x 14
- Overall Size (In.) 16-3/4 x 16-3/4
- Includes Felted Edges for Quiet Operation
- Flange Width (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HX76
- Zoro # G3188132
- UPC # 190735326008
- Country of Origin United States
- Category Backdraft Roof Dampers
Dimensions
Damper Size (In.) | 14 x 14 |
Overall Size (In.) | 16-3/4 x 16-3/4 |
Flange Width (In.) | 1 3/8 in |
Fits Fan Diameter | 12 in |
Rough Opening Width | 14.5 in |
Rough Opening Diameter | 14 1/2 in |
Frame Depth | 1 5/8 in |
Rough Opening Length | 13 1/2 in |
Overall Height | 16 3/4 in |
Overall Width | 16 3/4 in |
Flange Width | 1 1/2 in |
Overall Length | 4 1/2 in |
Description
16.75 In.H-W 4.5 In.L Aluminum Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 2250 fpm, Overall Height 16 3/4 in, Rough Opening Diameter 14 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 12 in, For Duct Shape Square, Free Area 0.9 sq ft, Overall Width 16 3/4 in, Frame Material Thickness 0.1 in, Overall Length 4 1/2 in, Connection Type Not Applicable, Frame Depth 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 35 Plates, 450 kBtu (T5-MFG-35M)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x25"x1" (284-200-250)
- SUPCO Contactor, 90A, 120V, 3 Pole (DP901203)
- WILLIAMS COMFORT PRODUCTS Vent Cap and Tubes (9802)
- DAYTON Damper, Roof Mount (4HX68)
- DAYTON Damper, Backdraft, Wall Mount, 27-3/4 In Sq (5NKN6)
- DAYTON Damper, Backdraft (4HX74)
- DAYTON Backdraft Damper, Horizontal, 47-3/4Sq (3HHN3)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 27 3/4Sq (3HHL7)
- DAYTON Damper, Vert/Horiz Mtg, 17 3/4 Sq (2FTU9)
- MVP MASTER RAM SERIES 6" Back Draught Damper (6" BACK DAMPER)
- Dayton Dampers