Shop All Backdraft Roof Dampers
Dayton
Damper, Backdraft
Mfr # 4HX75
Zoro # G3367856
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Mount, Supply
- Damper Size (In.) 13 x 13
- Overall Size (In.) 15-3/4 x 15-3/4
- Includes Felted Edges for Quiet Operation
- Use w/Dayton Ventilators 4HZ50, 4HZ51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HX75
- Zoro # G3367856
- UPC # 190735325995
- Country of Origin United States
- Category Backdraft Roof Dampers
Dimensions
Damper Size (In.) | 13 x 13 |
Overall Size (In.) | 15-3/4 x 15-3/4 |
Flange Width (In.) | 1 3/8 in |
Flange Width | 1 1/2 in |
Rough Opening Diameter | 13 1/2 in |
Overall Width | 15 3/4 in |
Rough Opening Length | 12 1/2 in |
Overall Length | 4 1/2 in |
Overall Height | 15 3/4 in |
Rough Opening Width | 13.5 in |
Fits Fan Diameter | 12 in |
Frame Depth | 1 5/8 in |
Description
15.75 In.H-W 4.5 In.L Aluminum Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 2250 fpm, Overall Height 15 3/4 in, Rough Opening Diameter 13 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 12 in, For Duct Shape Square, Free Area 0.9 sq ft, Overall Width 15 3/4 in, Frame Material Thickness 0.1 in, Overall Length 4 1/2 in, Connection Type Not Applicable, Frame Depth 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Replacement Motor (99080166)
- ACCUMULAIR Pleated Air Filter, 29.5" x 32" x 2", 6 Pack (FA29.5X32X2A_6)
- DAYTON 28" Hydronic Electric Baseboard Heater, White, 500W, 120V (3EMZ8)
- TEMPCO Band Heater, 3 In. Dia., 240V, 900 Deg F (MBH20525)
- DAYTON Damper, Backdraft (4HX72)
- DAYTON Damper, Roof Mount, Exh Only, 11 1/2 Sq (3TZ50)
- DAYTON Damper, Horizontal, 60 In Sq (5NKN8)
- DAYTON Damper, Backdraft, Wall Mount, 22-3/4 In Sq (5NKN5)
- DAYTON Damper, Vert/Horiz Mtg, 13 3/4 Sq (2FTX5)
- DAYTON Backdraft Damper, Horizontal, 35-3/4Sq (3HHN1)
- DAYTON Damper, Roof Mount (4HX64)
- Dayton Backdraft Roof Dampers