Shop All Backdraft Roof Dampers
Dayton
Damper, Backdraft
Mfr # 4HX73
Zoro # G2519054
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Mount, Supply
- Damper Size (In.) 10 x 10
- Overall Size (In.) 12-3/4 x 12-3/4
- Use w/Dayton Ventilators 4HZ38, 4HZ39
- Outside Flange (In.) 12-3/4 x 12-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HX73
- Zoro # G2519054
- UPC # 190735325971
- Country of Origin United States
- Category Backdraft Roof Dampers
Dimensions
Damper Size (In.) | 10 x 10 |
Overall Size (In.) | 12-3/4 x 12-3/4 |
Flange Width (In.) | 1 3/8 in |
Flange Width | 1 1/2 in |
Rough Opening Width | 10 in |
Overall Length | 4 1/2 in |
Overall Width | 12 3/4 in |
Frame Depth | 1 5/8 in |
Fits Fan Diameter | 10 in |
Overall Height | 12 3/4 in |
Rough Opening Length | 10 in |
Description
12.75 In.H-W 4.5 In.L Aluminum Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 2250 fpm, Overall Height 12 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter 10 in, For Duct Shape Square, Free Area 0.4 sq ft, Overall Width 12 3/4 in, Frame Material Thickness 0.1 in, Overall Length 4 1/2 in, Connection Type Not Applicable, Frame Depth 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 14 (11Z801)
- ACCUMULAIR Pleated Air Filter, 19.5" x 19.5" x 1", 4 Pack (FB19.5X19.5A_4)
- REVCOR Propeller, Dia 22 In, 25 Deg Pitch (TNT2203-25 L)
- HONEYWELL M847A1080 24V 2 Position Damper (M847A1080)
- DAYTON Damper, Vert/Horiz Mtg, 9 3/4 Sq (2FTW8)
- DAYTON Damper, Horizontal, 60 In Sq (5NKN8)
- DAYTON Damper, Backdraft, Wall Mount, 22-3/4 In Sq (5NKN5)
- DAYTON Backdraft Damper, Horizontal, 33-3/4Sq (3HHL9)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 19 3/4Sq (3HHL6)
- DAYTON Damper, Backdraft (4HX74)
- DAYTON Backdraft Damper, Horizontal, 42 Sq (6WRK7)
- Dayton Backdraft Roof Dampers