Shop All Backdraft Roof Dampers
Dayton
Damper, Backdraft
Mfr # 4HX72
Zoro # G1792847
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Mount, Supply
- Damper Size (In.) 8 x 8
- Overall Size (In.) 10-3/4 x 10-3/4
- Outside Flange (In.) 10-3/4 x 10-3/4
- Max. Velocity (FPM) 2,000 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HX72
- Zoro # G1792847
- UPC # 190735325964
- Country of Origin United States
- Category Backdraft Roof Dampers
Dimensions
Damper Size (In.) | 8 x 8 |
Overall Size (In.) | 10-3/4 x 10-3/4 |
Flange Width (In.) | 1 3/8 in |
Rough Opening Length | 8 in |
Overall Length | 4 1/2 in |
Fits Fan Diameter | 8 in |
Flange Width | 1 1/2 in |
Frame Depth | 1 5/8 in |
Rough Opening Width | 8 in |
Overall Height | 10 3/4 in |
Overall Width | 10 3/4 in |
Description
10.75 In.H-W 4.5 In.L Aluminum Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 2250 fpm, Overall Height 10 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter 8 in, For Duct Shape Square, Free Area 0.3 sq ft, Overall Width 10 3/4 in, Frame Material Thickness 0.1 in, Overall Length 4 1/2 in, Connection Type Not Applicable, Frame Depth 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Carbon Impregnated Filter, 24x24x1" (6B876)
- THERNLUND Hs3 Commercial Power Venter For (HS3)
- CARRIER Hc30Cl460 Motor 1/16 Hp 460V (HC30CL460)
- BROAN Black Switch Light (97016970)
- DAYTON Damper, Vert/Horiz Mtg, 17 3/4 Sq (2FTU9)
- DAYTON Backdraft Damper, Horizontal, 33-3/4Sq (3HHL9)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 29 3/4Sq (3HHL8)
- DAYTON Damper, Roof Mount (4HX69)
- DAYTON Damper, Roof Mount (4HX64)
- DAYTON Damper, Roof Mount (4HX67)
- DAYTON Damper, Roof Mount (4HX68)
- Dayton Dampers