Shop All Cylinder Trucks
This Product is Discontinued
Dayton
Cylinder Dolly, Hard Rubber Wheels (Discontinued)
Mfr # 34D683
Zoro # G7620751
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 49 in
- Overall Width 17 1/2 in
- Material Steel
- Color Red
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 34D683
- Zoro # G7620751
- UPC # 190735265130
- Country of Origin Taiwan, Province of China
- Category Cylinder Trucks
Dimensions
Overall Height | 49 in |
Overall Width | 17 1/2 in |
Wheel Diameter | 10 in |
Max. Tank Dia. Oxygen | 11 1/2 in |
Base Plate Dimensions | 12 x 15-1/2 in |
Wheel Width | 2 1/2 in |
Max. Tank Dia. Acetylene | 11 1/2 in |
Overall Depth | 28 in |
Height | 51-5/16 in |
Handle Height | 49 1/8 in |
Width | 19" |
Nose Plate Depth | 12 in |
Overall HxWxD | 49 in x 17 1/2 in x 28 in |
Axle-Mounted Wheel Dia. | 10 in |
Description
1, Overall Height 49 in, Overall Width 17 1/2 in, Overall Depth 28 in, Load Capacity 500 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Semipneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 10 in, Handle Type T-Shaped, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Flat Back, Frame Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.