Shop All Gas Cylinder Storage
Dayton
Cylinder Caddy, Pallet Truck, Red
Mfr # 10U482
Zoro # G4262894
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 4
- Height 39 in
- Width 16 in
- Color Red
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10U482
- Zoro # G4262894
- UPC # 190735110089
- Country of Origin China
- Category Gas Cylinder Storage
Dimensions
Height | 39 in |
Width | 16 in |
Length | 39 |
Tank Dia. | 7 to 9.5 in |
Overall Height | 39 in |
Overall Width | 16 in |
Fork Pocket Height | 2 1/2 in |
Fork Pocket Width | 16 in |
Overall Length | 39 in |
Fork Pocket Depth | 39 in |
Compatible Cylinder Diameter | 9 1/2 in |
Details
Item | Pallet Truck Cylinder Caddy |
Cylinder Capacity | 4 |
Color | Red |
Material | Steel |
Capacity | 400 lb |
Finish | Powder Coated |
Number of Cylinders | 4 |
Fork Pocket Spacing | 16 in |
Load Capacity - Maximum | 264 lb |
Included Casters | Casters Not Included |
Vertical Cylinder Capacity | 4 |
Shop By | Closeouts |
Description
Pallet Truck Caddy, Number of Cylinders 4, Load Capacity - Maximum 264 lb, Included Casters Casters Not Included, Fork Pocket Height 2 1/2 in, Fork Pocket Width 16 in, Overall Length 39 in, Overall Width 16 in, Overall Height 39 in, Fork Pocket Spacing 16 in, Color Red, Finish Powder Coated, Material Steel, Fork Pocket Depth 39 in, Compatible Cylinder Diameter 9 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GFG Smart Pump, for GFG 400 Series Monitors (1450-922)
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Yellow (19N881)
- BRADY Ultra Reflective Letter, G, PK10 (3010-G)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Z80 (465Z80)
- GLOBAL INDUSTRIAL 2 Cylinder Wall Mount Bracket (116038)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M92)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M95)
- DURHAM MFG Gas Cylinder Cabinet, 30x20, Capacity 2 (EGCVC2-50)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M81)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 4 (19C157)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- Dayton Gas Cylinder Storage