Shop All Cylinder Trucks
Dayton
Cylinder Caddy, Forklift, Red
Mfr # 10U481
Zoro # G4267164
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$304.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 6
- Overall Width 38 in
- Height 35 1/2
- Overall Height 35 1/2 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 10U481
- Zoro # G4267164
- UPC # 190735110072
- Country of Origin China
- Category Cylinder Trucks
Dimensions
Overall Width | 38 in |
Height | 35 1/2 |
Overall Height | 35 1/2 in |
Width | 38 in |
Tank Dia. | 7 to 9.5 in |
Length | 35 1/2 |
Overall Length | 35 1/2 in |
Compatible Cylinder Diameter | 9 1/2 in |
Fork Pocket Width | 38 in |
Fork Pocket Depth | 35 1/2 in |
Fork Pocket Height | 2 1/2 in |
Details
Item | Forklift Cylinder Caddy |
Cylinder Capacity | 6 |
Color | Red |
Capacity | 600 lb |
Finish | Powder Coated |
Material | Steel |
Fork Pocket Spacing | 38 in |
Included Casters | Casters Not Included |
Load Capacity - Maximum | 396 lb |
Number of Cylinders | 6 |
Shop By | Closeouts |
Vertical Cylinder Capacity | 6 |
Description
Forklift Cylinder Caddy, Number of Cylinders 6, Load Capacity - Maximum 396 lb, Included Casters Casters Not Included, Fork Pocket Height 2 1/2 in, Fork Pocket Width 38 in, Overall Length 35 1/2 in, Overall Width 38 in, Overall Height 35 1/2 in, Fork Pocket Spacing 38 in, Color Red, Finish Powder Coated, Material Steel, Fork Pocket Depth 35 1/2 in, Compatible Cylinder Diameter 9 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 3/4 Ton Lever Chain Hoist, 20 Ft, Black Oxide Chain (LH075-20-B)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H (4PC48A3B1C1P6)
- DAYTON Cable, 3/16 IN, 250Ft, 840Lb, 7x19, Steel (1DLA3)
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Ergo-Glide Polyurethane (85A) on Cast Iron Wheels (S-52K-8SPB)
- DAYTON Welding Cylinder Truck, 1 Cyl, 500 lb. (4ZJ12)
- DAYTON Gas Cylinder Truck, 2 Cylinder Capacity (34D674)
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. (6W055)
- DAYTON Welding Torch Caddy, H 66 In x W 40In (34D682)
- DAYTON Cylinder Truck, 1 Cylinder, 600 lb. (2MPV4)
- DAYTON Stair Climbing Cylndr Truck, 1 Cyl, 500 lb (2MPV1)
- HARPER TRUCKS Welding Cylinder Truck, Flow-Back Handle (701-60)
- Dayton Hand Trucks & Dollies