Shop All Cylinder Truck Accessories
Dayton
Cylinder Bracket, Steel, 35-5/8 In.
Mfr # 10X299
Zoro # G4270427
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 3/8 in
- Diameter 4 to 12 in
- Height 2 3/8 in
- Overall Width 35 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10X299
- Zoro # G4270427
- UPC # 190735110195
- Country of Origin Multiple
- Category Cylinder Truck Accessories
Dimensions
Overall Height | 2 3/8 in |
Diameter | 4 to 12 in |
Height | 2 3/8 in |
Overall Width | 35 5/8 in |
Width | 35 5/8 in |
Depth | 3 7/8 in |
Overall Depth | 3 7/8 in |
Overall Dimensions | 35 5/8 in W x 3 7/8 in D x 2 3/8 in H |
Compatible Cylinder Diameter (Maximum) | 12 in |
Compatible Cylinder Diameter (Minimum) | 4 in |
For Cylinder Diameter | 4 in to 12 in |
Details
Item | Cylinder Bracket |
Material | Steel |
Cylinder Capacity | 3 |
For Use With | Gas Cylinder |
Includes | Steel Cinch Buckles |
Bracket Material | Powder Coated Steel |
Number of Cylinders Held | 3 |
Cylinder Securing Mechanism | Strap with Cinch Buckle |
Finish | Powder Coated |
Description
Cylinder Bracket, Number of Cylinders Held 3, Compatible Cylinder Diameter (Maximum) 12 in, Compatible Cylinder Diameter (Minimum) 4 in, Cylinder Securing Mechanism Strap with Cinch Buckle, Bracket Material Steel, Overall Width 35 5/8 in, Overall Height 2 3/8 in, Overall Depth 3 7/8 in, Finish Powder Coated, Mounting Location Vehicle, Wall, For Use With Gas Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Face Brake, Loads Up To 600 lb (16XS06201SFBA)
- ZORO SELECT Swivel Plate Caster, 300 lb., Plate Type C (P12S-PRP060K-12)
- ZORO SELECT General Purpose Bolt-Hole Caster, 4 (LER-POEV 100KA-SB)
- RONSTAN Sheave, Fibrous Rope, 3/16 in Max Cable Size, 1,100 lb Max Load, Plain (RF1765)
- DAYTON Cylinder Bracket, Steel, 24In (10U485)
- DAYTON Cylinder Bracket, Steel, 8In. (10U483)
- TROEMNER Bench Bracket, Cast Aluminum (972038 NO MESSAGE)
- SAFTCART Cylinder Bracket, Steel, 42 In. W (WB-303)
- VESTIL 4 Cylinder Bracket Stand (CB-ST-6)
- TROEMNER Bench Bracket, 4 To 14 In. Dia. (974038)
- ZORO SELECT CYLINDER BRACKET TROEMNER (972048)
- Dayton Hand Trucks & Dollies