Shop All Current Sensing Relays
Dayton
Current Sensing Relay, 0.8to8A, 24to240VAC
Mfr # 1EJF6
Zoro # G2619407
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 24 to 240V AC
- AC Contact Rating - Relay 15A @ 240V
- DC Contact Rating - Relay 15A @ 24V
- Mounting - Relay DIN Rail
- Contact Form - Relay SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EJF6
- Zoro # G2619407
- UPC # 190735140048
- Country of Origin China
- Category Current Sensing Relays
Dimensions
Body Width - Relay | 0.7 in |
Overall Height - Relay | 3.5 in |
Body Depth - Relay | 2.6 in |
Body Height - Relay | 3.5 in |
Body Depth | 2.6 in |
Overall Depth | 3.5 in |
Body Height | 3.5 in |
Body Width | 0.7 in |
Description
Adjustable Current Sensing Relay, Contact Form SPDT, Contact Rating (AC) 15 A @ 240V, Contact Rating (DC) 15 A @ 24V, Core Type Internal, Current Rating 15 A, Input Voltage 24 to 240V AC, Mounting Style DIN Rail, Trip Point 0.8 to 8 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Terminal Strip, Status Indicator LED Indicator, Body Depth 2.6 in, Body Height 3.5 in, Body Width 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22957584)
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEF8)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, B600/Q600, 1NO (XB4BG61)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-140AL)
- DAYTON Current Sensing Relay, 5 to 50A, 120VAC (15V827)
- DAYTON Current Sensing Relay2 to 20A, 120VAC (6C055)
- DAYTON Current Sensing Relay2 to 20A, 24VAC (6C054)
- DAYTON Current Sensing Relay, 5 to 50A, 240VAC (15V828)
- DAYTON Current Sensing Relay2 to 20A, 240VAC (6C057)
- DAYTON Current Sensing Relay, 0.1to1A, 24to240VAC (1EJF3)
- FUNCTIONAL DEVICES-RIB Split Core Analog Current Transd, 4-20 mA (RIBXG420-20)
- Dayton Electrical Relays