Shop All Current Sensing Relays
Dayton
Current Sensing Relay, 0.2to2A, 24to240VAC
Mfr # 1EJF4
Zoro # G0736382
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Input or Control Voltage 24 to 240V AC
- AC Contact Rating - Relay 15A @ 240V
- DC Contact Rating - Relay 15A @ 24V
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1EJF4
- Zoro # G0736382
- UPC # 190735140024
- Country of Origin China
- Category Current Sensing Relays
Dimensions
Body Height - Relay | 3.5 in |
Body Width - Relay | 0.7 in |
Overall Height - Relay | 3.5 in |
Body Depth - Relay | 2.6 in |
Body Width | 0.7 in |
Body Height | 3.5 in |
Overall Depth | 3.5 in |
Body Depth | 2.6 in |
Description
Adjustable Current Sensing Relay, Contact Form SPDT, Contact Rating (AC) 15 A @ 240V, Contact Rating (DC) 15 A @ 24V, Core Type Internal, Current Rating 15 A, Input Voltage 24 to 240V AC, Mounting Style DIN Rail, Trip Point 0.2 to 2 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Terminal Strip, Status Indicator LED Indicator, Body Depth 2.6 in, Body Height 3.5 in, Body Width 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6517)
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC ML-2R BK (HBL7593V)
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 50 (46-415)
- RACO Compression Connector, 1" L, 1/2" Conduit (2912)
- DAYTON Current Sensing Relay, 0.8to8A, 24to240VAC (1EJF6)
- DAYTON Current Sensing Relay, 0.1to1A, 24to240VAC (1EJF3)
- DAYTON Current Sensing Relay2 to 20A, 240VAC (6C057)
- DAYTON Current Sensing Relay, 5 to 50A, 120VAC (15V827)
- DAYTON Current Sensing Relay, 5 to 50A, 24VAC (15V826)
- DAYTON Current Sensing Relay2 to 20A, 24VAC (6C054)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNOASC)
- Dayton Electrical Relays