Shop All Current Sensing Relays
Dayton
Current Sensing Relay, 0.1to1A, 24to240VAC
Mfr # 1EJF3
Zoro # G2296332
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 24 to 240V AC
- AC Contact Rating - Relay 15A @ 240V
- DC Contact Rating - Relay 15A @ 24V
- Mounting - Relay DIN Rail
- Contact Form - Relay SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EJF3
- Zoro # G2296332
- UPC # 190735140017
- Country of Origin China
- Category Current Sensing Relays
Dimensions
Body Depth - Relay | 2.6 in |
Overall Height - Relay | 3.5 in |
Body Height - Relay | 3.5 in |
Body Width - Relay | 0.7 in |
Body Width | 0.7 in |
Body Height | 3.5 in |
Overall Depth | 3.5 in |
Body Depth | 2.6 in |
Description
Adjustable Current Sensing Relay, Contact Form SPDT, Contact Rating (AC) 15 A @ 240V, Contact Rating (DC) 15 A @ 24V, Core Type Internal, Current Rating 15 A, Input Voltage 24 to 240V AC, Mounting Style DIN Rail, Trip Point 0.1 to 1 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Terminal Strip, Status Indicator LED Indicator, Body Depth 2.6 in, Body Height 3.5 in, Body Width 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR Trystar Mini Tuff Panel 200A Cam In. Dead End. 6x 50A 125/250V Spider Output (TP-23L-M-F6)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit (S1R6PTACEHBLK)
- FLEX-STRUT Angle, Closed, 45-Degree, 4-Hole (FS-5144-45 E/G)
- POWER FIRST Wire Connector Wing, Blue, PK25 (5UYH6)
- DAYTON Current Sensing Relay, 5 to 50A, 120VAC (15V827)
- DAYTON Current Sensing Relay, 5 to 50A, 24VAC (15V826)
- DAYTON Current Sensing Relay, 5 to 50A, 240VAC (15V828)
- DAYTON Current Sensing Relay2 to 20A, 120VAC (6C055)
- DAYTON Current Sensing Relay2 to 20A, 24VAC (6C054)
- DAYTON Current Sensing Relay, 0.8to8A, 24to240VAC (1EJF6)
- JOHNSON CONTROLS Current Sensing Relay, 0.75A, 120/240VAC (R310AE-2C)
- Dayton Electrical Relays