Shop All Tubeaxial Fans and Accessories
Dayton
Curb Cap, 6 In. H, 46 In. W, 46 In. D
Mfr # 166232
Zoro # G1425724
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tubeaxial Fan Dia. 36 in
- Height 6 in
- Width 46 in
- Depth 46 in
- For Use With 3C414
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 166232
- Zoro # G1425724
- UPC # 190735338872
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
For Tubeaxial Fan Dia. | 36 in |
Height | 6 in |
Width | 46 in |
Depth | 46 in |
Dimension D | 38 13/32 in |
Dimension C | 6 in |
Dimension E | 44 13/64 in |
Dimension A | 39 3/4 in |
Dimension B | 46 in |
Overall Width | 46 in |
Bolt Circle Diameter | 36 1/2 in |
For Fan Diameter | 36 in |
Mounting Hole Diameter | 1/2 in |
Body Diameter | 44 1/4 in |
Overall Height | 6 in |
Overall Length | 46 in |
Description
Curb Cap, For Fan Diameter 36 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Steel, Body Diameter 44 1/4 in, Bolt Circle Diameter 36 1/2 in, Compatible Curb Grainger Part Number 2RB82, 4HX44, 4HX52, Finish Baked Enamel, For Use With 3C414, Maximum Inlet Air Temperature 200 Degrees F, Metal Material Thickness 1/2 in, Overall Height 6 in, Overall Length 46 in, Overall Width 46 in, Product Type Curb Cap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Two Tank Hook Up Kit (F273737)
- AAON 12m HSSC Power Comm Cable Assembly (G030710)
- AMERIMAX HOME PRODUCTS Flashing Alum10X50Wh/Brn (69110)
- GREYSTONE Wall Register 2-Way 12X4 (C102M 12X04)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7F936)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F842)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF45)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AG50)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF53)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF77)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF41)
- Dayton Tubeaxial Fans and Accessories