Shop All Vacuum Accessories
Dayton
Crush-Resistant Vacuum Hose, 25 ft L
Mfr # 783GA3
Zoro # G703457122
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1 7/8 in
- Hose Dia. 1 7/8 in
- Color Black; Red
- Material Plastic
- Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 783GA3
- Zoro # G703457122
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1 7/8 in |
Hose Dia. | 1 7/8 in |
Length | 25 ft |
Hose Length | 25 ft |
Details
Color | Black; Red |
Material | Plastic |
Fits Vacuum Brand | Dayton |
For Vacuum Type | Shop Vacuum |
Hose Product Grouping | Crush-Resistant Vacuum Hose |
Fits Vacuum Models | For All Shop Vacs with a 1 7/8 in Hose Diameter |
Includes | Accessory Hose End |
Item | Crush-Resistant Vacuum Hose |
Description
Crush-Resistant Vacuum Hose, Hose Dia. 1 7/8 in, Hose Length 25 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models For All Shop Vacs with a 1 7/8 in Hose Diameter, Color Black; Red, Includes Accessory Hose End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE PRODUCTS COMPANY Ettore Products 31028 Commercial Mighty Tough Cob Web Duster (399326)
- APEX STEAM TECHNOLOGIES Black Circular Nylon Brush, Size 1" L (000033104)
- CREATIVITY STREET Wood Natural Spring Clothespins Natural (PAC365801)
- BOARDWALK Dust Mop Treatment, Pine Scent, 18oz Aerosol, PK12 (BWK352ACT)
- DAYTON Foam Filter Sleeve, Standard, Wet (61HW04)
- DAYTON General Purpose Wet/Dry Vacuum, 12 gal, 1,080 W (61HV84)
- DAYTON Wet/Dry Vacuum, 12 gal, 1,200 W (61HV89)
- DAYTON Contractor Wet/Dry Vacuum, 2.5 gal, 70 cfm (61HV80)
- DAYTON General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W (61HV82)
- DAYTON Vacuum Hose, Black, 12 ft (61HW21)
- NILFISK Conical Filter Cartrigde, For Vacuum (4081701065)
- Dayton Vacuum Accessories