Shop All Vacuum Accessories
Dayton
Crush-Resistant Vacuum Hose, 12 ft L
Mfr # 783GA0
Zoro # G203457219
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Attachment Dia. 1 7/8 in
- Hose Dia. 1 7/8 in
- Color Black
- Material Plastic
- Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 783GA0
- Zoro # G203457219
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1 7/8 in |
Hose Dia. | 1 7/8 in |
Length | 12 ft |
Hose Length | 12 ft |
Details
Color | Black |
Material | Plastic |
Fits Vacuum Brand | Dayton |
For Vacuum Type | Shop Vacuum |
Hose Product Grouping | Crush-Resistant Vacuum Hose |
Includes | Accessory Hose End |
Item | Crush-Resistant Vacuum Hose |
Fits Vacuum Models | For All Shop Vacs with a 1 7/8 in Hose Diameter |
Description
Crush-Resistant Vacuum Hose, Hose Dia. 1 7/8 in, Hose Length 12 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models For All Shop Vacs with a 1 7/8 in Hose Diameter, Color Black, Includes Accessory Hose End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-L)
- TOUGH GUY Pad, Blue, 10"L, PK5 (280199)
- HOSPECO Reclaimed Surgical Huck Towels, 100% Cotton, Blue, 50 Lbs. - (539-50)
- TENNANT Walk Behind Carpet Extractor, 10 gal, 115V (9007486)
- DAYTON Vacuum Hose, Black, 8 ft (61HW22)
- DAYTON Crush-Resistant Vacuum Hose, 25 ft L (783GA3)
- DAYTON Portable Wet/Dry Vacuum, 4 gal, 1,080 W (61HV79)
- DAYTON General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W (61HV81)
- DAYTON Round Brush, Dust Brush (61HW16)
- DAYTON Wet/Dry Vacuum, 8 gal, 1,200 W (61HV90)
- POWERWELD INC Wypo® Tip Cleaners Standard Set - #6 - #26 (TCS)
- Dayton Vacuum Accessories