Shop All Vacuum Accessories
This Product is Discontinued
Dayton
Crush Resistant Hose, 1-1/4 In x 8 ft (Discontinued)
Mfr # 2Z290
Zoro # G1435542
This Product is Discontinued
Key Features
- Hose Dia. 1 1/4 in
- Color Black
- Material Plastic
- Fits Vacuum Brand Dayton
- For Vacuum Type Canister Vacuum, Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2Z290
- Zoro # G1435542
- UPC # 190735241134
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 1/4 in |
Hose Length | 8 ft |
Details
Color | Black |
Material | Plastic |
Fits Vacuum Brand | Dayton |
For Vacuum Type | Canister Vacuum, Shop Vacuum |
Item | Crush-Resistant Vacuum Hose |
For Use With | Dayton Vacuums |
Includes | (2) Locking Fit Types, (3) Machine/Inlet Hose Ends, Accessory Hose End, Friction Fit |
Hose Product Grouping | Crush-Resistant Vacuum Hose |
Fits Vacuum Models | 1VHF8, 1VHF9, 22XJ53, 3UP78, 3VE22, 4TB87, 6AKY2 |
Description
Crush-Resistant Vacuum Hose, Hose Dia. 1 1/4 in, Hose Length 8 ft, Material Plastic, For Vacuum Type Canister Vacuum, Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 1VHF8, 1VHF9, 22XJ53, 3UP78, 3VE22, 4TB87, 6AKY2, Color Black, Includes (2) Locking Fit Types, (3) Machine/Inlet Hose Ends, Accessory Hose End, Friction Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.