Shop All Vacuum Accessories
This Product is Discontinued
Dayton
Crush Resistant Hose, 1-1/2 In x 25 ft (Discontinued)
Mfr # 3UP59
Zoro # G1512156
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Dia. 1 1/2 in
- Color Black
- Material Plastic
- Fits Vacuum Brand Dayton
- For Vacuum Type Canister Vacuum, Drum Top Heads, Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3UP59
- Zoro # G1512156
- UPC # 190735294284
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 1/2 in |
Hose Length | 25 ft |
Details
Color | Black |
Material | Plastic |
Fits Vacuum Brand | Dayton |
For Vacuum Type | Canister Vacuum, Drum Top Heads, Shop Vacuum |
Item | Crush-Resistant Vacuum Hose |
For Use With | Dayton Vacuums |
Includes | (3) Machine/Inlet Hose Ends, 1-Ply Hose (2) Locking Fit Types, Accessory Hose End, Friction Fit |
Fits Vacuum Models | 1VHF8, 1VHF9, 22XJ53, 3UP78, 3VE22, 4TB87, 6AKY2 |
Hose Product Grouping | Crush-Resistant Vacuum Hose |
Description
Crush-Resistant Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 25 ft, Material Plastic, For Vacuum Type Canister Vacuum, Drum Top Heads, Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 1VHF8, 1VHF9, 22XJ53, 3UP78, 3VE22, 4TB87, 6AKY2, Color Black, Includes (3) Machine/Inlet Hose Ends, 1-Ply Hose (2) Locking Fit Types, Accessory Hose End, Friction Fit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.