Shop All Machining Vises
This Product is Discontinued
Dayton
Cross Slide Vise, Overall 16" L (Discontinued)
Mfr # 467M10
Zoro # G1199272
Free Shipping & Returns
This Product is Discontinued
Key Features
- Base Stationary
- Jaw Width (In.) 6 in
- Jaw Opening (In.) 6 in
- Throat Depth (In.) 2 in
- Overall Length (In.) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 467M10
- Zoro # G1199272
- Country of Origin China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 6 in |
Throat Depth (In.) | 2 in |
Overall Length (In.) | 16 |
Overall Height (In.) | 7-1/4 |
Details
Base | Stationary |
Jaw Opening (In.) | 6 in |
Item | Machine Vise |
Bed/Base | 0.001 in |
Jaw Plate | Grooved |
Max. Travel | 5 in in Both X and Y Directions |
Features | Provides Quick And Precise Positioning Along The X And Y Axis, Giving Drill Press Movements And Positioning Similar To The Lateral And Cross Travel Of A Milling Machine, Can Also Be Used As A Conventional Drill Press Vise |
Jaw Deflection | 0.002 in At 2000 lb |
Clamping Force (Lb.) | 2000 |
Type | General Purpose |
Description
Machine Vise, General Purpose, Stationary Base, Jaw Width (In.) 6 in, Jaw Opening (In.) 6 in, Throat Depth (In.) 2 in, Overall Length (In.) 16, Overall Height (In.) 7-1/4, Max. Travel 5 in in Both X and Y Directions, Clamping Force (Lb.) 2000, Jaw Deflection 0.002 in At 2000 lb, Jaw Plate Grooved, Bed/Base 0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.