Shop All Vacuum Accessories
This Product is Discontinued
Dayton
Crevice Tool, 1-1/2" Vacuum Hose (Discontinued)
Mfr # 6X884
Zoro # G1203955
This Product is Discontinued
Key Features
- Attachment Dia. 1-1/2"
- Material Metal
- Length 15 in
- Width 2 1/4 in
- For Hose Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6X884
- Zoro # G1203955
- UPC # 190735372890
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Length | 15 in |
Width | 2 1/4 in |
For Hose Diameter | 1 1/2 in |
Details
Material | Metal |
Fits Vacuum Brand | Dayton |
For Vacuum Type | Backpack Vacuum, Canister Vacuum, Drum Top Heads, Handheld Vacuum, Shop Vacuum |
Item | Crevice Tools |
For Use With | 1-1/2" Vacuum Hose |
Includes | 15 in Crevice Tool |
Attachment Product Grouping | Crevice Tools |
Fits Vacuum Models | 3UP73, 3UP74, 3UP76, 3UP80, 3UP81, 3VE20, 4TB83 |
Description
Crevice Tools, For Hose Diameter 1 1/2 in, Material Metal, Length 15 in, Width 2 1/4 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Drum Top Heads, Handheld Vacuum, Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 3UP73, 3UP74, 3UP76, 3UP80, 3UP81, 3VE20, 4TB83, Includes 15 in Crevice Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.