Shop All Vacuum Accessories
Dayton
Crevice Nozzle, Crevice Tool
Mfr # 61HW18
Zoro # G001985259
original price:
$8.55
12% off
new price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 8 in
- Width 2 3/16 in
- For Hose Diameter 1 7/8 in
- Fits Vacuum Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61HW18
- Zoro # G001985259
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 8 in |
Width | 2 3/16 in |
For Hose Diameter | 1 7/8 in |
Depth | 2 3/16 in |
Details
Material | Plastic |
Fits Vacuum Brand | Dayton |
For Vacuum Type | Shop Vacuum |
Item | Crevice Nozzle |
Attachment Product Grouping | Crevice Tools |
Fits Vacuum Models | 61HV89, 61HV90, 61HV91, 61HV92, 61HV93 |
Product Type | Vacuum Accessory |
Description
Crevice Nozzle, Crevice Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKSĂ‚ 4-1/2" Mini Bellows Plunger (PL171212)
- RUBBERMAID COMMERCIAL Flat Lid For 55 Gallon Trash Container - Gray (FG265400GRAY)
- ZEP 1 gal Liquid Hand Soap Jug, 4 PK (338724)
- RUBBERMAID COMMERCIAL 27.1 fl oz (800 mL) Enriched Lotion Hand Soap Refill 4 PK (RCPFG4013111)
- DAYTON Vacuum Accessory Kit (783GA6)
- DAYTON Vacuum Hose, Black, 8 ft (61HW20)
- DAYTON Wet/Dry Vacuum, 8 gal, 1,200 W (61HV90)
- DAYTON Micro Clean"g Kit (61HW24)
- DAYTON Portable Wet/Dry Vacuum, 2 gal, 600 W (61HV76)
- DAYTON Foam Filter Sleeve, Standard, Wet (61HW04)
- DAYTON Contractor Wet/Dry Vacuum, 16 gal, 1,200 W (61HV87)
- Dayton Vacuum Accessories