Shop All Rigid Clamp Couplings
Dayton
Coupling, Rigid Steel
Mfr # 3ZN70
Zoro # G2034751
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 1 3/4 in
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN70
- Zoro # G2034751
- UPC # 190735297247
- Country of Origin China
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Overall Length | 3 in |
Screw Size (In.) | 1/4-28 x 5/8 |
Keyway Width (In.) | 1/4 |
Keyway Width | 1/4 in |
Screw Size | 1/4"-28 |
Keyway Width 2 | 1/4 in |
Keyway Width 1 | 1/4 in |
Coupling Outside Diameter | 1 3/4 in |
Clearance Diameter | 1.87 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter 1 | 1 in |
Different Bore Sizes | No |
Keyway Depth 2 | 1/8 in |
Keyway Depth 1 | 1/8 in |
Bore Diameter 2 | 1 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 1.87 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter Not Applicable, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter Not Applicable, Maximum Speed 4,000 RPM, Maximum Torque 2,600 in-lb, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 205 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 15/16 in Bore (125503)
- LEGACY COUPLER TYPE D RED 1/4" M NPT (LMA73420D)
- WESTWARD Grease Fitting, 65 Deg., Stl, 45/64" L, PK10 (52NZ65)
- PREVOST TruFlate Coupler, 1/4" MNPT (URC 061251)
- DAYTON Coupling, Rigid Steel (3ZN66)
- DAYTON Coupling, Rigid Steel (3ZN43)
- DAYTON Coupling, Rigid Steel (3ZN68)
- DAYTON Coupling, Rigid Steel (6L014)
- DAYTON 2X497 Flexible Coupling (2X497)
- DAYTON Coupling, Rigid Steel (3ZN44)
- CLIMAX METAL PRODUCTS ISCC-075-075-S One-Piece Industry Standard Clamping Coupling (ISCC-075-075-S)
- Dayton Rigid Clamp Couplings