Shop All Rigid Clamp Couplings
Dayton
Coupling, Rigid Steel
Mfr # 3ZN67
Zoro # G2096796
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 1 5/16 in
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN67
- Zoro # G2096796
- UPC # 190735297216
- Country of Origin China
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 5/16 in |
Overall Length | 2 in |
Screw Size | #10-32 |
Keyway Width | 3/16 in |
Keyway Width (In.) | 3/16 |
Screw Size (In.) | #10-32 x 1/2 |
Clearance Diameter | 1.43 in |
Coupling Outside Diameter | 1 5/16 in |
Bore Diameter 2 | 5/8 in |
Different Bore Sizes | No |
Screw Thread Size | #10-32 |
Keyway Depth 2 | 3/32 in |
Bore Diameter 1 | 5/8 in |
Keyway Depth 1 | 3/32 in |
Keyway Width 2 | 3/16 in |
Keyway Width 1 | 3/16 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.43 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter Not Applicable, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter Not Applicable, Maximum Speed 4,000 RPM, Maximum Torque 940 in-lb, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 1/2 HP, T3B (056T17G15559)
- BREEZE Hose Clamp, Liner, SAE 56, Zinc, PK10 (9256H)
- INGERSOLL-RAND Check Valve (56269590)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 4 In (K2G10-12V-BR-04)
- DAYTON Coupling, Rigid Steel (3ZN45)
- DAYTON Coupling, Rigid Steel (3ZN68)
- DAYTON Coupling, Rigid Steel (3ZN46)
- DAYTON Coupling, Rigid Steel (3ZN43)
- DAYTON Coupling, Rigid Steel (3ZN59)
- DAYTON Coupling, Rigid Steel (6L018)
- RULAND Rigid Shaft Coupling, Set Screw, 1/4in. (SCX-4-4-SS)
- Dayton Couplings, Collars, & Adapters