Shop All Rigid Clamp Couplings
Dayton
Coupling, Rigid Steel
Mfr # 3ZN66
Zoro # G0580693
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 1 1/8 in
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN66
- Zoro # G0580693
- UPC # 190735297209
- Country of Origin China
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Overall Length | 1 3/4 in |
Keyway Width | 1/8 in |
Screw Size (In.) | #8-32 x 1/2 |
Screw Size | #8-32 |
Keyway Width (In.) | 1/8 |
Different Bore Sizes | No |
Coupling Outside Diameter | 1 1/8 in |
Bore Diameter 1 | 1/2 in |
Clearance Diameter | 1.22 in |
Keyway Width 1 | 1/8 in |
Bore Diameter 2 | 1/2 in |
Keyway Width 2 | 1/8 in |
Screw Thread Size | #8-32 |
Keyway Depth 1 | 1/16 in |
Keyway Depth 2 | 1/16 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round Keyed, Clearance Diameter 1.22 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/8 in, Different Bore Sizes No, Keyway Depth 1 1/16 in, Keyway Depth 2 1/16 in, Minimum Bore Diameter Not Applicable, Keyway Width 1 1/8 in, Keyway Width 2 1/8 in, Maximum Bore Diameter Not Applicable, Maximum Speed 4,000 RPM, Maximum Torque 480 in-lb, Overall Length 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 737mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ737)
- D&D 2650mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2650)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 7/16-20 JIC (1AA4FJ6)
- OPTIBELT V-Belt; B Series; 88" Belt Outside Len; 5/8" Belt Wid; 1 Band (BRP85)
- DAYTON Coupling, Rigid Steel (3ZN70)
- DAYTON Coupling, Rigid Steel (3ZN46)
- DAYTON Coupling, Rigid Steel (3ZN67)
- DAYTON Coupling, Rigid Steel (3ZN57)
- DAYTON Coupling, Rigid Steel (3ZN44)
- DAYTON Coupling, Rigid Steel (3ZN36)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPC-14-10-F)
- Dayton Couplings, Collars, & Adapters